Beli kontaktor 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    Mulai

    Rp529.900

    Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  2. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  3. Schneider Electric Modular Surge Arrester Acti9 IPRD1
    Mulai

    Rp10.999.900

    Schneider Electric Modular Surge Arrester Acti9 IPRD1
    Deskripsi:
    This Acti9 iPRD1 12.5r surge arrester protects 1P+N residential and small commercial buildings installations against direct and indirect transient overvoltages. This type 1+2 device autoprotected by an integrated circuit-breaker is recommanded for high risk level in incoming panel board. It offers remote reporting of the "cartridge must be changed" message. This prewired surge arrester allows quick replacement of withdrawable cartridges when they are damaged. It incorporates its end of life safety disconnector. This Acti9 iPRD1 12.5r is compatible with TT and TN-S earthing systems. Associated with Compact NSXm H TM80D the breaking capacity is 70kA. The Imax maximum discharge current is 50kA. The In nominal discharge current is 20kA. The Uc maximum continuous operating voltage in differential mode (between phase and neutral) is 350VAC. The Uc maximum continuous operating voltage in common mode is 255VAC between neutral and earth. The Up Voltage protection level is 1.5kV type 1+2. The Ue rated operational voltage is 230VAC. The operating frequency is 50Hz. The width in 9mm pitches is 4. The weight is 290g. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to +60°C. The storage temperature is -40°C to +80°C. This product is complies with EN 61643-11 2012 and IEC 61643-11 2011 standards.
    atribut:
    • Device Application: Distribution
    • Device Short Name: iPRD1 12.5
    • Maximum Discharge Current (kA): 50
    • Maximum [Up] Voltage Protection Level: <1.5 type 1 + 2
    • Nominal Discharge Current (kA): 20
    • Product Range: Acti9; IPRD1
    • Product or Component Type: Surge arrester with pluggable cartridge
    • Quality Labels: CE; EAC; VDE
    • Remote Signalling: With
    • Signal Contacts Composition: 1 SD (1 C/O)
    • Standard: EN 61643-11:2012; IEC 61643-11:2011
    • Surge Arrester Class Type: Type 1 + 2
    • Surge Arrester Technology: MOV + GDT
    • Surge Arrester Type: Electrical distribution network
  4. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  5. Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    Mulai

    Rp479.900

    Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    atribut:
    • Class Type: T2
    • Nominal Discharge Current (kA): 15
    • Maximum Discharge Current: 40
    • Earthing System: TT, TN-S, TN-C
    • Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
    • Local Signalling: Operating state: Green, Fault indication: Red
  6. Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)
    Mulai

    Rp499.900

  7. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  8. Mitsubishi Electric Electromagnetic Contactor S-T Series (Reversible) With Wiring Rationalization Terminal (Kontaktor Magnet)
    Mulai

    Rp2.399.900

  9. Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.099.900

  10. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  11. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
Daftar Harga kontaktor 3 phase Terbaru November 2026
Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)Rp529.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
SIEMENS Electromagnetic Contactor (Kontaktor Magnet)Rp1.099.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Mitsubishi Electric Electromagnetic Contactor S-N Series (Kontaktor Magnet)Rp9.099.900
Schneider Electric Modular Surge Arrester Acti9 IPRD1Rp10.999.900
Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Rp1.899.900
Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet)Rp619.900
EWIG Electromagnetic Contactor SN Series (Kontaktor Magnet)Rp52.900
Schneider Electric Surge Arrester Domae PF (Penangkal Petir)Rp479.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)